Bin White 20LTR 1 Piece

Order Code: ZT3594951S

£42.99 Inc VAT (20%)


Description

With its compact size, this waste bin fits perfectly into any space. With both wall and floor mounting options it can be easily adapted to any area. High hygiene and comfort as the waste is kept out of sight with the modern self-closing lid.

Features and Benefits
• Easy to maintain and keep clean
• Flexible storage options with the choice of wall or floor mounted
• Modern self-closing lid keeps waste hidden
• The hidden bin liner ensures it always looks tidy

See full description
Specifications for Bin White 20LTR 1 Piece
  • Type
    Waste Bin
  • MFR Part No.
    2261
  • Capacity
    20L
  • Material
    Plastic
  • Width
    320mm
  • Height
    350mm
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome