Bins, Height 63mm, Red, LxB 54x54mm, Pack Of 50

Order Code: ZT2708923S

£69.99 Inc VAT (20%)


Description

Bins, height 63 mm, red, LxB 54x54 mm, pack of 50. Supplied = assembled. External length = 54 mm. External width = 54 mm. External height = 63 mm. Material = polystyrene. Colour = red. Material properties = suitable for use with foodstuffs. Weight = 0.95 kg. Made of highly impact resistant polystyrene. In 18 sizes and 5 colours. For storing and sorting small parts. For storing and sorting small parts.

Specifications for Bins, Height 63mm, Red, LxB 54x54mm, Pack Of 50
  • Material
    Polystyrene
  • Colour
    Red
  • Pack Quantity
    50
  • Supplied
    Assembled
  • Material Properties
    Suitable for Use with Foodstuffs
  • External Height
    63mm
  • External Length
    54mm
  • External Width
    54mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome