Black Dust Bin - 80 Litre

Black Dust Bin - 80 Litre

Order Code: ZT1029983XCopy

£18.99 Inc VAT (20%)
£21.9913.5% off
QuantityPriceDiscount
1 - 4£18.990%
5 - 9£18.234%
10 - 19£17.478%
20 +£16.7112%


Description

80ltr capacity. Designed for domestic and commercial use. Plastic bins are not suitable for use with hot ashes or large, sharp swarfs.
Diameter: 450mm.

Specifications for Black Dust Bin - 80 Litre
  • Colour
    Black
  • Width
    450mm
  • Opening Closure Type
    Detached Lid
  • Container Capacity
    80L
  • Material
    Plastic
  • Container Shape
    Round
  • MFR Part No.
    BIN.80/BLK
  • Type
    Dust Bins
  • Depth
    450mm
  • Height
    660mm
  • Capacity
    80L