BRUTE Cover With Snap Lock, For 166 L Drum, Black

Order Code: ZT2695727S

£79.99 Inc VAT (20%)


Description

BRUTE cover with snap lock, for 166 l drum, black. Supplied = assembled. Colour = black. For capacity = 166 Liter. Material = polyethylene. Material properties = not suitable for foodstuffs. Feature = stackable. Weight = 2 kg. Product type = accessories for waste collectors. Suitable for round BRUTE containers. Made of PE, with snap lock to prevent smells. Can be safely stacked.

Specifications for BRUTE Cover With Snap Lock, For 166 L Drum, Black
  • Material
    Polyethylene
  • Colour
    Black
  • Supplied
    Assembled
  • Product Type
    Accessories for Waste Collectors
  • For Capacity
    166L
  • Features
    Stackable
  • Material Properties
    Not Suitable for Foodstuffs

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome