BRUTE Lid, Food-Safe, For 105 L Drum, Grey

Order Code: ZT2688472S

£72.99 Inc VAT (20%)


Description

BRUTE lid, food-safe, for 105 l drum, grey. Supplied = assembled. Colour = grey. For capacity = 105 litres. Width = 550 mm. Length = 550 mm. Material = polyethylene. Material properties = suitable for use with foodstuffs. Weight = 1 kg. Product type = accessories for waste collectors. With snap lock. Suitable for use with foodstuffs.

Specifications for BRUTE Lid, Food-Safe, For 105 L Drum, Grey
  • Colour
    Grey
  • Material
    Polyethylene
  • Supplied
    Assembled
  • Length
    550mm
  • Material Properties
    Suitable for Use with Foodstuffs
  • Width
    550mm
  • Product Type
    Accessories for Waste Collectors
  • For Capacity
    105L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome