BRUTE Lid, Food-Safe, For 151 L Container, Grey

Order Code: ZT2688522S

£89.99 Inc VAT (20%)


Description

BRUTE lid, food-safe, for 151 l container, grey. Supplied = assembled. Colour = grey. For capacity = 151 litres. Width = 590 mm. Length = 590 mm. Material = polyethylene. Material properties = suitable for use with foodstuffs. Weight = 1.5 kg. Product type = accessories for waste collectors. Suitable for use with foodstuffs. With snap lock. Suitable for use with foodstuffs.

Specifications for BRUTE Lid, Food-Safe, For 151 L Container, Grey
  • Material
    Polyethylene
  • Colour
    Grey
  • Supplied
    Assembled
  • Width
    590mm
  • For Capacity
    151L
  • Length
    590mm
  • Material Properties
    Suitable for Use with Foodstuffs
  • Product Type
    Accessories for Waste Collectors

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome