Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Waste & Recycling
Waste Bins
Brute Tote Box/Lid 75L Grey (L707 X W441 X D384mm) 382216
By VFM
Order Code:
ZT1553224S
£73.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
73.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/waste-bins/brute-tote-box-lid-75l-grey-l707-x-w441-x-d384mm-382216/p/ZT1553224S
Add to quotation
View all Waste Bins
Description
Brute Tote Box/Lid 75 Litre Grey (L707 x W441 x D384mm) 382216
Specifications
Specifications for Brute Tote Box/Lid 75L Grey (L707 X W441 X D384mm) 382216
Weight
1.3kg
Depth
707mm
Height
384mm
Width
441mm
MFR Part No.
SBY24308
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome