Bullet Roll Top Waste Bins


Select
Select
£10.29 Inc VAT (20%)


See all variants from £10.29

Description

These hardwearing bins make a versatile and convenient waste disposal system. Made with durable plastic, these bins are tough enough to handle a range of settings, including domestic and professional.

Features and Benefits
• Flap closure allows for quick and easy waste disposal
• Large size makes this ideal for a family or large office
• Easy to clean plastic to maintain hygiene standards
• Roll-top lid for easy bag changing
• Hardwearing matte finish for product longevity
• Available in black and silver to suit all styles
• Available in 50L and 25L to suit all requirements

See full description

Feature Attributes

Container Shape:
Round
Opening Closure Type:
Roll Top
Material:
Plastic
Type:
Lift Top Bins

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome