Cleanroom Stainless Steel Waste Collector - Capacity 40 L

Order Code: ZT2695340S

£649.99 Inc VAT (20%)


Description

Cleanroom stainless steel waste collector, capacity 40 l, WxHxD 320 x 620 x 380 mm, stainless steel. Supplied = assembled. Product type = cleanroom waste collectors. Capacity = 40 l. Height = 620 mm. Width = 320 mm. Depth = 380 mm. Waste collector material = stainless steel. Waste collector colour = stainless steel. Place of use = indoor use. Fittings = with cover and pedal mechanism. Weight = 7.3 kg. Made of stainless steel. Pedal mechanism with lid damper for quiet operation. Cone shaped interior for easy removal of the waste sack. Stainless steel, resistant to cleaning agents, solvents and disinfectants. The spring loaded rear wall also makes it easier to remove full sacks. Sturdy pedal push rod made of stainless steel for a long service life. Made of stainless steel. Capacity 40 litres. The spring loaded rear wall also makes it easier to remove full sacks. Sturdy pedal push rod made of stainless steel for a long service life. Recommended use Level of purity ISO 14644-1 : 4 US Fed. standard 209E : 10

See full description
Specifications for Cleanroom Stainless Steel Waste Collector - Capacity 40 L
  • Capacity
    40L
  • Supplied
    Assembled
  • Width
    320mm
  • Waste Collector Colour
    Stainless Steel
  • Applications
    Indoor Use
  • Material
    Stainless Steel
  • Fittings
    with Cover and Pedal Mechanism
  • Product Type
    Cleanroom Waste Collectors
  • Height
    620mm
  • Depth
    380mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome