Cleanroom Waste Collector, Capacity 120 L, WxHxD 370 X 970 X 520mm, Sheet Steel

Order Code: ZT2695356S

£929.99 Inc VAT (20%)


Description

Cleanroom waste collector, capacity 120 l, WxHxD 370 x 970 x 520 mm, sheet steel. Supplied = assembled. Product type = cleanroom waste collectors. Capacity = 120 l. Height = 970 mm. Width = 370 mm. Depth = 520 mm. Waste collector material = sheet steel. Waste collector colour = light grey RAL 7035. Place of use = indoor use. Fittings = with cover and pedal mechanism. Feature = mobile. Finish = zinc plated and painted. Weight = 14.2 kg. Particularly sturdy and durable construction. Made of sheet steel. Pedal mechanism with lid damper for quiet operation. Cone shaped interior for easy removal of the waste sack. Suitable inner containers available as an accessory. Made of sheet steel, zinc plated and painted in light grey RAL 7035. The spring loaded rear wall also makes it easier to remove full sacks. Sturdy pedal push rod made of stainless steel for a long service life. Mobile due to 2 castors on the front side. Recommended use Level of purity ISO 14644-1 : 4 US Fed. standard 209E : 10

See full description
Specifications for Cleanroom Waste Collector, Capacity 120 L, WxHxD 370 X 970 X 520mm, Sheet Steel
  • Capacity
    120L
  • Supplied
    Assembled
  • Fittings
    with Cover and Pedal Mechanism
  • Finish
    Zinc Plated and Painted
  • Waste Collector Colour
    Light Grey
  • Width
    370mm
  • Product Type
    Cleanroom Waste Collectors
  • Depth
    520mm
  • Features
    Mobile
  • Material
    Sheet Steel
  • Applications
    Indoor Use
  • Height
    970mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome