Cleanroom Waste Collector, Capacity 70 L, WxHxD 370 X 840 X 420mm, Sheet Steel

Order Code: ZT2695320S

£749.99 Inc VAT (20%)


Description

Cleanroom waste collector, capacity 70 l, WxHxD 370 x 840 x 420 mm, sheet steel. Supplied = assembled. Product type = cleanroom waste collectors. Capacity = 70 l. Height = 840 mm. Width = 370 mm. Depth = 420 mm. Waste collector material = sheet steel. Waste collector colour = light grey RAL 7035. Place of use = indoor use. Fittings = with cover and pedal mechanism. Feature = mobile. Finish = zinc plated and painted. Weight = 10.6 kg. Made of sheet steel. Pedal mechanism with lid damper for quiet operation. Cone shaped interior for easy removal of the waste sack. Suitable inner containers available as an accessory. Made of sheet steel, zinc plated and painted in light grey RAL 7035. The spring loaded rear wall also makes it easier to remove full sacks. Sturdy pedal push rod made of stainless steel for a long service life. Mobile due to 2 castors on the front side. Recommended use Level of purity ISO 14644-1 : 4 US Fed. standard 209E : 10

See full description
Specifications for Cleanroom Waste Collector, Capacity 70 L, WxHxD 370 X 840 X 420mm, Sheet Steel
  • Capacity
    70L
  • Supplied
    Assembled
  • Fittings
    with Cover and Pedal Mechanism
  • Features
    Mobile
  • Material
    Sheet Steel
  • Finish
    Zinc Plated and Painted
  • Applications
    Indoor Use
  • Height
    840mm
  • Waste Collector Colour
    Light Grey
  • Product Type
    Cleanroom Waste Collectors
  • Depth
    420mm
  • Width
    370mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome