(Code)Red First Aid Stainless Steel Bin 20L

Order Code: ZT1751641S

£32.99 Inc VAT (20%)


Description

This 20 litre capacity stainless steel bin is an ideal way of safely and hygienically storing clinical waste until ready for disposal. Boasting a traditional foot pedal operated flip lid, a removable inner bucket with handle and an easy to clean finish, the bin is suited for daily use in a medical environment.

Features and Benefits
• Flip lid is pedal-operated so you don't have to touch the bin
• 20 litre capacity ensures ample space to safely store waste until ready for disposal
• Easy clean surface and interior to keep the bin hygienic
• Removable inner plastic bucket for ease of waste removal when full
• Stainless steel construction is highly durable and robust

Typical Applications
• Suited for use in medical environments

See full description
Specifications for (Code)Red First Aid Stainless Steel Bin 20L
  • Product Type
    Stainless Steel Bins
  • Colour
    Silver
  • MFR Part No.
    3042
  • Material
    Stainless Steel
  • Capacity
    20L
  • Type
    Waste Bin
  • Series
    CODE RED

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome