Compact-Box M Built-In Rubbish Bin, With Lid Lift System, 1 X 15 L, White

Order Code: ZT2677605S

£109.99 Inc VAT (20%)


Description

Compact-Box M built-in rubbish bin, with lid lift system, 1 x 15 l, white. Supplied = assembled. Product type = built-in rubbish bins. Capacity = 15 l. Height = 355 mm. Width = 290 mm. Depth = 290 mm. Diameter = 285 mm. Waste collector material = sheet steel. Waste collector colour = white. Material of lid = plastic. Colour of lid = white. Finish = coated. Inner container material = plastic. Weight = 1.75 kg. Inner container colour = black. Lid lifting system with springless turn and tilt lid made of high quality plastic. Can be used for base cupboards with hinged doors with a width of 40 cm or more. Can be mounted on right or left. Removable plastic inner container. The compact built-in waste bin with plenty of capacity and a lid lifting system. The lid lifting system raises the lid out of the way as soon as you open the cupboard door. This guarantees easy filling and removal of the inner container. The waste collector is easy to install. For base cupboards with a hinged door with a width of 40 cm or more.

See full description
Specifications for Compact-Box M Built-In Rubbish Bin, With Lid Lift System, 1 X 15 L, White
  • Capacity
    15L
  • Product Type
    Built-In Rubbish Bins
  • Supplied
    Assembled
  • Material
    Sheet Steel
  • Width
    290mm
  • Lid Colour
    White
  • Inner Container Colour
    Black
  • Depth
    290mm
  • Height
    355mm
  • Finish
    Coated
  • Lid Material
    Plastic
  • Waste Collector Colour
    White
  • Inner Container Material
    Plastic
  • Diameter
    285mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome