Compact Tank, Capacity 3000 Litres, PE Suitable For Foodstuffs

Order Code: ZT2694031S

3000L
£3,199.99 Inc VAT (20%)


Description

Compact tank, capacity 3000 litres, PE suitable for foodstuffs. Supplied = assembled. Capacity = 3000 l. Length = 2230 mm. Width = 1000 mm. Height = 1650 mm. Weight = 170 kg. Colour = white. Material = polyethylene. Material properties = suitable for use with foodstuffs. Number of screw fittings = 3 pcs. Product type = tanks. Made of polyethylene suitable for foodstuffs. Airtight seals. Hoops made of zinc plated sheet steel. Made of polyethylene suitable for foodstuffs. Airtight closure. For goods with a specific weight of up to 1.1 g/ml. Fittings Zinc plated sheet steel hoops. Filling opening NW 400 mm. A ready made flange on the front of the tank holds fittings or tank connections. Screw fittings with coupling rings and 2'' dummy plugs. Fittings can be found under accessories. Please note: All tanks must be positioned so that they rest on the entire surface of their bases. On request, tanks can also be supplied in black and for outdoor use (white is not suitable)

See full description