Continental Huskee 120 Litre Square Mobiliser Each

Order Code: ZT2620410S

£61.99 Inc VAT (20%)


Description

Use this Continental Huskee 120 Litre Square Mobiliser to instantly turn your square bin into a mobile waste station!
Features: - Four swivel casters ensure stability and easy mobility and are durable to last in your commercial setting. - This heavy-duty Mobiliser has a 300 lb. weight capacity and its non-marking casters won't leave ugly marks on your floors as you move your Mobiliser around. - It is the best way to move heavy bins in your busy restaurant kitchen, bakery, or wherever you need easy mobility. - Easy to maneuver, this Mobiliser makes waste collection more efficient, saves time, and reduces worker strain from heavy loads. - Plus, you can fit your 36" or 25" wet floor cones on it as well for simple transportation. - Made from post-consumer recycled content, this sturdy Mobiliser features an all plastic construction that resists rust, chipping, and denting and structural foam for added strength. - The Mobiliser secures tightly onto a bin with an easy twist-to-lock style ensuring that it won't tip or fall over as you move it throughout your commercial kitchen. - This smooth-rolling item also prolongs the life of your bin by eliminating the potential to wear holes in the bottom of the can by dragging it from one place to the next. - Plus, the ability to roll smoothly and comfortably on virtually any surface means no loud or squeaky noises that could otherwise disrupt your staff or guests. - Make refuse removal an easy job with this easy-to-use Mobiliser.
Specification: - H: 22 1/2" (57cm) - W: 21 1/2" (55cm) - D: 21 1/2" (55cm)

See full description
Specifications for Continental Huskee 120 Litre Square Mobiliser Each
  • Colour
    Black
  • Product Type
    Square Mobile Containers
  • Size
    140L
  • Capacity
    120L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome