Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Waste & Recycling
Waste Bins
Deflecto Essentials Waste Bin - 14L
By Valuex
Order Code:
ZT4781038S
£6.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.49
0%
5 - 9
£6.23
4%
10 - 19
£5.97
8%
20 - 49
£5.71
12%
50 +
£5.45
16%
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
6.49
https://www.zoro.co.uk/shop/cleaning-and-hygiene/waste-bins/deflecto-essentials-waste-bin-14l/p/ZT4781038S
Add to quotation
View all Waste Bins
Description
Made from high grade polypropylene. Diameter x Height: 254x304mm. Capacity: 14 litres. Red.
Tags:
#BulkDiscount
Specifications
Specifications for Deflecto Essentials Waste Bin - 14L
Capacity
14L
Use For
Office Waste
Type
Desk Side Bins
Material
Polypropylene
Colour
Red
Shape
Round Bin
Waste Bin Colour
Red
Material Thickness
1.5mm
Dimensions (W x D x H)
315x315x255mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome