Designer Waste Collector, Capacity 120 L, HxØ850 X 508mm, With Inner Container

Order Code: ZT2737311S

£499.99 Inc VAT (20%)


Description

Designer waste collector, capacity 120 l, Hx 850 x 508 mm, with inner container. Supplied = assembled. Product type = single collectors with deposit hole. Capacity = 120 l. Height = 850 mm. Diameter = 508 mm. Waste collector material = sheet steel, powder coated. Waste collector colour = black. Place of use = indoor use. Fittings = inner container. Inner container material = polypropylene. Weight = 8.9 kg. Stylish and contemporary design. Large opening. Suitable for set up in representative rooms. Durable and high quality construction. With inner container. Large volume designer waste collector. Perfect for stylish, professional indoor areas.

See full description
Specifications for Designer Waste Collector, Capacity 120 L, HxØ850 X 508mm, With Inner Container
  • Capacity
    120L
  • Supplied
    Assembled
  • Waste Collector Colour
    Black
  • Applications
    Indoor Use
  • Height
    850mm
  • Inner Container Material
    Polypropylene
  • Fittings
    Inner Container
  • Material
    Sheet Steel, Powder Coated
  • Product Type
    Single Collectors with Deposit Hole
  • Diameter
    508mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome