Disposable Recycling Cup Bin

Disposable Recycling Cup Bin

Order Code: ZT3078861SCopy

£199.99 Inc VAT (20%)


Description

Capacity: 480 x 7 oz cups.
Colour: Charcoal.
Depth mm: 360.
Height mm: 650.
Product Type: Cup bins.
Width mm: 360.Holds up to four times more cups than a conventional swing top bin. Easy to empty and clean. Specially designed to use the stackability of used disposable cups, whilst separating any associated waste beverage. Cleaning mop available. Capacity 480 - 7oz cups. H x W x D: 650 x 360 x 360mm.

See full description
Specifications for Disposable Recycling Cup Bin
  • Capacity
    480 x 7oz cups
  • Colour
    Charcoal
  • Height
    650mm
  • Width
    360mm
  • Depth
    360mm