Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Waste & Recycling
Waste Bins
Door Mounted Waste Bin 12L Almond
By PWS
Order Code:
ZT3676245S
£19.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£19.99
0%
5 - 9
£19.19
4%
10 - 19
£18.39
8%
20 +
£17.59
12%
1
Add to basket
Get it by
Thu, 28th Nov
In Stock
GBP
19.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/waste-bins/door-mounted-waste-bin-12l-almond/p/ZT3676245S
Add to quotation
View all Waste Bins
Description
Waste system Door mounted waste bin, 12 ltr, almond
Tags:
#BulkDiscount
Specifications
Specifications for Door Mounted Waste Bin 12L Almond
Depth
238mm
Height
315mm
Includes
1 x 12L compartment(s)
Width
280mm
Capacity
12
Applications
Bin
Colour
Almond
Minimum Cabinet Width
400mm
Cabinet Size
400mm
Room
Kitchen
Mounting
Fixes to hinged door
For Use With
Hinged Door
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome