Double Bag Sackholder, Zinc Plated to Suit 2 x 125 Litre Plastic Bags

Order Code: ZT3077286S

£199.99 Inc VAT (20%)


Description

Body Colour: Galvanised.
Body Material: Steel.
Depth mm: 770.
Height mm: 900.
Type: Double bag trolley.
Use With: 125l plastic sack.
Width mm: 470.Electro galvanised trolleys for one or two bags. Antislip sack holders. On four swivel castors 75mm dia. Capacity 75kg. Self assembly.

See full description
Specifications for Double Bag Sackholder, Zinc Plated to Suit 2 x 125 Litre Plastic Bags
  • Type
    Double Bag Trolley
  • Height
    900mm
  • Body Colour
    Galvanised
  • Use With
    125L Plastic Sack
  • Width
    470mm
  • Depth
    770mm
  • Body Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome