Drain Cleaning Kit 12 Piece (9 Metres Long When Fully Assembled) 313790

Order Code: ZT1550221S

£92.99 Inc VAT (20%)


Description

Buy this drain cleaning kit and efficiently clean and unblock your drains whether at home, work or in a public space. The kit includes a variety of drain blockage and cleaning utensils, including ten 915mm long rods, a double worm screw and a plunger. The rods are made from polypropylene, include brass end connections and they are 9 metres long when they're fully assembled. Everything you could possibly need is right here!
Includes a variety of drain blockage and cleaning utensils
Rods are made from polypropylene with brass end connections
Includes 10 x 915mm long rods, double worm screw and plunger
9 metres long when fully assembled
Efficiently unblock and clean your drains

See full description
Specifications for Drain Cleaning Kit 12 Piece (9 Metres Long When Fully Assembled) 313790
  • Weight
    1.8kg
  • MFR Part No.
    SBY00143
  • Product Type
    Drain Cleaning Kit
  • Material
    Polypropylene
  • Colour
    Black