Drip Tray, HxWxD 40 X 120 X 90mm, Antique Silver

Order Code: ZT2695280S

£71.99 Inc VAT (20%)


Description

Drip tray, HxWxD 40 x 120 x 90 mm, antique silver. Supplied = assembled. Width = 120 mm. Height = 40 mm. Depth = 90 mm. Colour = antique silver. Product type = accessories for disinfectant dispensers. For collecting dripping liquids. Easy to hook in and remove for easy cleaning. Sturdy sheet steel construction. Hook in drip tray for disinfectant and soap dispensers. Made of sheet steel.

See full description
Specifications for Drip Tray, HxWxD 40 X 120 X 90mm, Antique Silver
  • Colour
    Antique Silver
  • Supplied
    Assembled
  • Width
    120mm
  • Height
    40mm
  • Depth
    90mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome