DTR Eco Waste Bin 18 Litre Black DR500BLK

Order Code: ZT1544700S

£14.99 Inc VAT (20%)


Description

This environmentally friendly Avery DTR Eco waste bin is made from 100% recycled plastic and features an elegant oval design with an 18 litre capacity. The removable rim allows for easy emptying and keeps the liner discreetly concealed. The bin also features a space saving flat back and hand hold for easy transportation. This black waste bin measures W350 x D250 x H340mm.
Made from 100% recycled plastic
Removable rim
Space saving oval design with flat back
Hand hold for easy emptying
Capacity: 18 litres
Colour: Black
Dimensions: W350 x D250 x H340mm

See full description
Specifications for DTR Eco Waste Bin 18 Litre Black DR500BLK
  • Weight
    0.753kg
  • Product Type
    Waste Bin
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome