0
1
2
3

Durabin 40L Round Bin, Strong Food & Freezer Safe, Grey

Order Code: ZT2659861S

£31.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£31.990%
5 - 9£30.395%
10 +£28.7910%


Description

Introducing the DURABIN® 40 your versatile solution for waste management, recycling, and industrial storage needs. Crafted from durable plastic, this round container offers a 40-litre capacity, ideal for various settings including homes, kitchens, and industrial environments.

With its carry handles, transporting and manoeuvring the bin is effortless. Food-safe in all colours (excluding black) according to EU Regulation no. 1935/2004/EC.

Upgrade your waste management and storage solutions with the strong and versatile DURABIN®, offering practicality, convenience, and safety in one sleek design.

Lid not included (available in black and grey)
Height: 52 cm
Diameter: 42.5 cm

Designed in Germany, built in the EU

See full description
Specifications for Durabin 40L Round Bin, Strong Food & Freezer Safe, Grey
  • Capacity
    40L
  • Material
    Durable Plastic
  • Product Type
    Round Bin
  • Height
    52cm
  • Colour
    Grey
  • Diameter
    42.5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome