0
1
2
3
4

Durabin 40L Square, Strong Stylish Waste Recycling Bin, White

Order Code: ZT2659859S

£35.99 Inc VAT (20%)


Description

DURABIN complete with square lid with capacity of 40 litres. Container systems make waste management simple including the transportation and storage of raw materials. Dimensions: 605mm x 310mm x 340mm (H x W x D) • Rectangular plastic container for the collection and separation of waste and recyclables.
• Removable square lid
• Capacity: 40 litres
• Dimensions: 605mm x 310mm x 340mm (H x W x D)

See full description
Specifications for Durabin 40L Square, Strong Stylish Waste Recycling Bin, White
  • Capacity
    40L
  • Product Type
    Waste Recycling Bin
  • Colour
    White
  • Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome