Durabin 90L Eco Strong Recycled Plastic Waste Recycling Bin, Grey
0
1
2
3
4

Durabin 90L Eco Strong Recycled Plastic Waste Recycling Bin, Grey

Order Code: ZT3961775S

£41.99 Inc VAT (20%)


Description

Introducing the DURABIN® 90L ECO, the perfect solution for efficient waste management. Made from durable hard wearing plastics, this bin is built to withstand commercial use. Convenient carry handles make transport and disposal effortless with smooth interior surfaces for easy cleaning.

Made from over 80% recycled plastic, 100% recyclable and have received Blue Angel certification, a high standard for eco-products.

Stackable: Yes
Dimensions: 282 x 600 x 590 mm (L x H x W)

Designed in Germany and built to last

See full description
Specifications for Durabin 90L Eco Strong Recycled Plastic Waste Recycling Bin, Grey
  • Product Type
    Waste Recycling Bin
  • Material
    Recycled Plastic
  • Capacity
    90L
  • Colour
    Grey
  • Stackable
    Yes