Durabin Eco 80% Recycled Plastic Recycling Bin 60L & Grey Lid & Black A5 Self-Adhesive Sign Holder VEH2023009

Order Code: ZT4188559S

£61.99 Inc VAT (20%)


Description

Our DURABIN� DURAFRAME� Bundle is the perfect solution for efficient waste management. Easily sort recycling with our iconic magnetic fold-back frames for clear professional organisation. Made from durable hard-wearing plastics

Specifications for Durabin Eco 80% Recycled Plastic Recycling Bin 60L & Grey Lid & Black A5 Self-Adhesive Sign Holder VEH2023009
  • Bin Dimensions
    282x600x590mm
  • Capacity
    60L
  • Shape
    Rectangular
  • Material
    Plastic
  • Colour
    Grey
  • Lid Colour
    Grey
  • Use For
    General Recycling
  • Type
    Recycling Bins
  • Lid Dimensions
    272x58x501mm
  • Environment Support
    Blue Angel Certified
  • Eco-Aware
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome