Durabin Eco 80% Recycled Plastic Waste Recycling Bin 60L Rectangular Black with Black Eco Lid - VEH2022051

Order Code: ZT4188278S

£53.99 Inc VAT (20%)


Description

Introducing the DURABIN® 60 Bundle

Specifications for Durabin Eco 80% Recycled Plastic Waste Recycling Bin 60L Rectangular Black with Black Eco Lid - VEH2022051
  • Capacity
    60L
  • Type
    Recycling Bins
  • Material
    Plastic
  • Eco-Aware
    Yes
  • Colour
    Black
  • Lid Colour
    Black
  • Shape
    Rectangular
  • Bin Dimensions
    360x592x320mm
  • Environment Support
    Blue Angel Certified
  • Use For
    General Recycling
  • Lid Dimensions
    360x40x330mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome