Durabin Eco 80% Recycled Plastic Waste Recycling Bin 60L Rectangular Black with Grey Eco Lid - VEH2023022

Durabin Eco 80% Recycled Plastic Waste Recycling Bin 60L Rectangular Black with Grey Eco Lid - VEH2023022

Order Code: ZT4188490S

£49.99 Inc VAT (20%)


Description

Introducing the DURABIN 60 Bundle, the perfect solution for efficient waste management and organisation. The secure lid ensures that odours are contained and comes in a variety of colours to easily sort recycling.Made from durable hard wearing plastics, this bin is built to withstand commercial use and is easy to clean. Convenient carry handles on the sides and base make transport and disposal effortless. Clamp slots keep your bin bags neatly tucked and secure.Made from over 80% recycled plastic, 100% recyclable and Blue Angel certified, a high standard for eco friendly products.Includes1x DURABIN 60 Bin1x DURABIN 60 LidSpecificationsStackable: YesBin dimensions: 282 x 600 x 590 mm (L x H x W)Lid dimensions: 272 x 58 x 501 mm (L x H x W)Designed in Germany and built to last.

See full description
Specifications for Durabin Eco 80% Recycled Plastic Waste Recycling Bin 60L Rectangular Black with Grey Eco Lid - VEH2023022
  • Lid Colour
    Grey
  • Material
    Plastic
  • Environment Support
    Blue Angel Certified
  • Bin Dimensions
    360x592x320mm
  • Colour
    Black
  • Type
    Recycling Bins
  • Lid Dimensions
    360x40x330mm
  • Eco-Aware
    Yes
  • Shape
    Rectangular
  • Capacity
    60L
  • Use For
    General Recycling