0
1
2
3
4

Durabin Eco 90L Recycled Plastic Square Bin Lid, Grey

Order Code: ZT3961774S

£13.49 Inc VAT (20%)
£13.993.5% off


Description

Introducing the DURABIN® ECO 90L Lid, designed to perfectly fit the DURABIN 90 effectively containing odours. Made from durable hard wearing plastics, this lid is built to withstand commercial use. Convenient carry handles make transport and disposal effortless with smooth wipe clean surfaces.

Made from over 80% recycled plastic, 100% recyclable and have received Blue Angel certification, a high standard for eco-products.

Dimensions: 60 x 470 x 507 mm (L x H x W)

Designed in Germany and built to last

See full description
Specifications for Durabin Eco 90L Recycled Plastic Square Bin Lid, Grey
  • Capacity
    90L
  • Product Type
    Square Bin Lid
  • Colour
    Grey
  • Material
    Recycled Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome