Durabin Plastic Waste Recycling Bin 60L Grey with Grey Lid & Black A5 Duraframe Self-Adhesive Sign Holder - VEH2023003

Durabin Plastic Waste Recycling Bin 60L Grey with Grey Lid & Black A5 Duraframe Self-Adhesive Sign Holder - VEH2023003

Order Code: ZT4188575S

£55.99 Inc VAT (20%)


Description

Our DURABIN DURAFRAME Bundle is the perfect solution for efficient waste management. Easily organise recycling with our iconic magnetic fold-back frames for a clear professional appearance.Made from durable hard-wearing plastics, this bin is built to withstand commercial use and is easy to clean. Its sleek design seamlessly blends into any setting, while the convenient carry handles on the sides and base make transport and disposal effortless. Clamp slots keep your bin bags neatly tucked and secure.Freezer and food safe to European standards (pursuant to EU Directive 1935/2004/EU).Includes1x DURABIN 60 Bin1x DURABIN 60 Lid1x DURAFRAME A5SpecificationsStackable: YesBin dimensions: 282 x 600 x 590 mm (L x H x W)Lid dimensions: 272 x 58 x 501 mm (L x H x W)Designed in Germany and built to last.

See full description
Specifications for Durabin Plastic Waste Recycling Bin 60L Grey with Grey Lid & Black A5 Duraframe Self-Adhesive Sign Holder - VEH2023003
  • Lid Dimensions
    272x58x501mm
  • Bin Dimensions
    282x600x590mm
  • Material
    Plastic
  • Colour
    Grey
  • Use For
    General Recycling
  • Capacity
    60L
  • Shape
    Rectangular
  • Type
    Recycling Bins
  • Lid Colour
    Grey