Durabin Plastic Waste Recycling Bin 60L Rectangular Grey with Grey Hinged Lid - VEH2022012

Durabin Plastic Waste Recycling Bin 60L Rectangular Grey with Grey Hinged Lid - VEH2022012

Order Code: ZT4188302S

£59.99 Inc VAT (20%)


Description

Introducing the DURABIN 60 Bundle, the perfect solution for efficient waste management and organisation. The secure lid ensures that odours are contained and comes in a variety of colours to easily sort recycling.Made from durable hard wearing plastics, this bin is built to withstand commercial use and is easy to clean. Its sleek design seamlessly blends into any setting, while the convenient carry handles on the sides and base make transport and disposal effortless. Clamp slots keep your bin bags neatly tucked and secure.Freezer and food safe to European standards (pursuant to EU Directive 1935/2004/EU).Includes1x DURABIN 60 Bin1x DURABIN 60 LidSpecificationsStackable: YesBin dimensions: 282 x 600 x 590 mm (L x H x W)Lid dimensions: 272 x 58 x 501 mm (L x H x W)Designed in Germany and built to last.

See full description
Specifications for Durabin Plastic Waste Recycling Bin 60L Rectangular Grey with Grey Hinged Lid - VEH2022012
  • Bin Dimensions
    282x600x590mm
  • Lid Dimensions
    272x58x501mm
  • Colour
    Grey
  • Shape
    Rectangular
  • Use For
    General Recycling
  • Lid Colour
    Grey
  • Material
    Plastic
  • Capacity
    60L
  • Type
    Recycling Bins