Dustbin Base Round 90L Grey B766GREY

Order Code: ZT1542114S

£29.99 Inc VAT (20%)


Description

When used with the Addis Round Dustbin Lid (510006, sold separately), the Addis Grey Round Dustbin Base (510893) forms a large capacity bin for home, office or retail waste. The 90 litre capacity provides plenty of room for even the biggest waste disposal needs. Robust plastic walls ensure it can stand up to the elements and prevent any messy breakages. Combined, the classic round design of the Addis Round Dustbin blends discreetly into any environment.
Plastic bin base with 90 litre capacity
Combine with Round Dustbin Lid (510006) for complete bin
Metal clips to secure lid
Made from sturdy plastic for secure waste disposal
Wipe-clean hygienic surface
Colour: Grey

See full description
Specifications for Dustbin Base Round 90L Grey B766GREY
  • Weight
    2.3kg
  • MFR Part No.
    AG97662
  • Product Type
    Dustbin Base
  • Material
    Plastic
  • Colour
    Grey
  • Capacity
    90L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome