Dustbin Lid Round 90L Black 0766MOB

Order Code: ZT1541778S

£6.99 Inc VAT (20%)


Description

This Addis Round Dustbin Lid (510006) combines with the Addis 90 Litre Round Dustbin Base (510893, sold separately) to create a high capacity bin for general use in your home, office or retail environment. It features sturdy plastic construction to keep odours inside and a useful carry handle. A groove allows it to be clipped on to the base, ensuring that even if tipped over the bin will retain its contents - no messy spills. Combined, this bin is a classic design that fits discreetly into any environment.
Plastic bin lid (470mm diameter)
Combine with Round Dustbin Base (510893) for complete bin
Grooves to secure lid with metal clips on base
Made from sturdy plastic for secure waste disposal
Wipe-clean hygienic surface
Colour: Black

See full description
Specifications for Dustbin Lid Round 90L Black 0766MOB
  • Weight
    0.5kg
  • MFR Part No.
    AG05089
  • Colour
    Black
  • Material
    Plastic
  • Capacity
    90L
  • Diameter
    470mm
  • Product Type
    Dustbin Lid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome