Eco Waste Collector With Pedal, Uno, Capacity 17 L, Stainless Steel

Order Code: ZT2734095S

£149.99 Inc VAT (20%)


Description

Eco waste collector with pedal, uno, capacity 17 l, stainless steel. Supplied = assembled. Product type = foot pedal bins. Capacity = 17 l. Height = 430 mm. Width = 320 mm. Depth = 340 mm. Waste collector material = stainless steel. Waste collector colour = stainless steel. Place of use = indoor use. Fittings = inner container, with cover and pedal mechanism. Material of lid = plastic. Colour of lid = black. Finish = stainless steel. Design of access opening = cover with muffler. Inner container material = plastic. Weight = 3.4 kg. Large opening angle makes filling easy. Hygienic pedal mechanism on the inside. Lid seals in odours and soft closing. Ergonomic wide pedal. With set of stickers for easy separation of recyclables.

See full description
Specifications for Eco Waste Collector With Pedal, Uno, Capacity 17 L, Stainless Steel
  • Capacity
    17L
  • Product Type
    Foot Pedal Bins
  • Supplied
    Assembled
  • Waste Collector Colour
    Stainless Steel
  • Inner Container Material
    Plastic
  • Applications
    Indoor Use
  • Finish
    Stainless Steel
  • Width
    320mm
  • Material
    Stainless Steel
  • Access Opening Design
    Cover with Muffler
  • Height
    430mm
  • Depth
    340mm
  • Lid Material
    Plastic
  • Lid Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome