Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Waste & Recycling
Waste Bins
Ellypse Xtra Strong Waste Bin 15L Taupe 1003200201
By Cep
Order Code:
ZT1543205S
£13.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£13.39
0%
5 - 9
£12.85
4%
10 - 19
£12.32
8%
20 +
£11.78
12%
1
Add to basket
Get it in
5-7
working days
Available
GBP
13.39
https://www.zoro.co.uk/shop/cleaning-and-hygiene/waste-bins/ellypse-xtra-strong-waste-bin-15l-taupe-1003200201/p/ZT1543205S
Add to quotation
View all Waste Bins
Description
CEP Ellypse Xtra Strong Waste Bin 15 Litre Taupe 1003200201
Tags:
#BulkDiscount
Specifications
Specifications for Ellypse Xtra Strong Waste Bin 15L Taupe 1003200201
Depth
375mm
Weight
0.418kg
Width
325mm
Height
375mm
MFR Part No.
CEP20002
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome