F061 Quattro Scrubber Dryer Detergent 2 x 5 Litre

Order Code: ZT2429249S

£34.99 Inc VAT (20%)


Description

Enov Quattro Scrubber Dryer Detergents heavy duty formulation removes even the toughest grease and grime. Low foaming, specially designed for machines with suction driers.
Why choose Enov Quattro? - Formulation removes even the toughest grease and grime. - Low foaming, specially designed for machines with suction driers. - Ideal for cleaning large warehouses, rapid grease cutting ensures only one pass of the machine is required. - Unperfumed, product will not taint in food storage areas.
Where can you use Enov Quattro? - Suitable for all heavy duty scrubber drier machines and for general machine scrub applications. - Ideal for cleaning large warehouses and grages, rapid grease cutting ensures only one pass of the machine is required. This product is unperfumed so will not taint in food storage areas
How do you use Enov Quattro? - For heavy duty scrubbing and stripping dilute 1 part to 10 parts water. - For maintenance cleaning dilute 1 part to 80 parts water.
Biodegradability All surfactants contained in Enov Products meet the requirements of the EU Detergent Directive 2005 and 2004/648/EC. This requires all surfactants to break down both quickly and completely into harmless material such as CO2 and water.

See full description
Specifications for F061 Quattro Scrubber Dryer Detergent 2 x 5 Litre
  • Material
    Multi Surface
  • Product Type
    Heavy Duty Degreasers
  • Size
    5L