Flat Lid Square for Container Capacity 151 Litres Grey

Order Code: ZT4131912S

£89.99 Inc VAT (20%)


Description

Flat lid, square, for container capacity 151 litres, grey. Supplied = assembled. Colour = grey. For capacity = 151 litres. Width = 590 mm. Length = 590 mm. Material = polyethylene. Weight = 1.5 kg. Product type = accessories. Flat lid with tightly closing snap lock.

Specifications for Flat Lid Square for Container Capacity 151 Litres Grey
  • Material
    Polyethylene
  • Colour
    Grey
  • Width
    590mm
  • Product Type
    Flat Lid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome