Fliptop Bin 60L Metallic Grey (Heavy Duty Commerical Quality) - AG813418

Order Code: ZT1542043S

£27.99 Inc VAT (20%)


Description

Ideal the home or office, this heavy duty 60 litre Addis Fliptop Bin is also suitable for use in commercial environments. This bin comes with a metallic grey finish and can be used as part of a colour-coded waste and recycling segregation system. The durable plastic construction wipes clean easily for hygienic use.
Heavy duty commercial quality
Traditional flip top lid design
Capacity: 60 litres
Colour: Metallic Grey

See full description
Specifications for Fliptop Bin 60L Metallic Grey (Heavy Duty Commerical Quality) - AG813418
  • Weight
    1.151kg
  • MFR Part No.
    AG813418
  • Product Type
    Fliptop Bin
  • Material
    Plastic
  • Colour
    Metallic Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome