Food Waste Kitchen Caddy Bin

Food Waste Kitchen Caddy Bin

Order Code: ZT3079528SCopy

£53.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£53.990%
5 +£51.834%


Description

Capacity L: 10.
Depth mm: 275.
Height mm: 300.
Product Type: Lift top bins.
Width mm: 238.Ideal for the segregation of kitchen food waste. For central or home composting. Resistant to chemical detergents and biological matter. Includes handle and lid. Capacity 10 litres. H x W x D: 275 X 270 X 220 mm.

See full description
Specifications for Food Waste Kitchen Caddy Bin
  • Capacity
    10L
  • Depth
    275mm
  • Width
    238mm
  • Height
    300mm