Galvanised 90L Dustbin with Rubber Lid 316625

Order Code: ZT1550615S

£61.99 Inc VAT (20%)


Description

This heavy duty dustbin is suitable for garden waste or other household refuse and industrial disposal. This galvanised steel dustbin is of a high quality and will withstand heavy duty use, it can hold up to 90 litres of waste. Coming complete with a black rubber lid, the bin features handles on either side for easy transportation and a handle on top of the lid.
Manufactured from galvanised steel
Capacity for 90 litres of waste
Comes complete with a black rubber lid
Ideal for heavy duty waste and horticultural disposal
Comes with side handles for easy transportation

See full description
Specifications for Galvanised 90L Dustbin with Rubber Lid 316625
  • Weight
    4.1kg
  • MFR Part No.
    SBY08392
  • Material
    Galvanised Steel
  • Lid Material
    Rubber
  • Product Type
    Dustbin
  • Capacity
    90L
  • Shape
    Round