Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Waste & Recycling
Waste Bins
Galvanised Steel Commercial Dust Bin & Lid 80L
By Kennedy
13 Reviews
Order Code:
ZT1029982X
£29.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£29.99
0%
5 +
£28.49
5%
1
Add to basket
Order by 3pm,
get it
Tomorrow
In Stock
GBP
29.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/waste-bins/galvanised-steel-commercial-dust-bin-and-lid-80l/p/ZT1029982X
Add to quotation
Schedule an order and save 5%
View all Waste Bins
Description
80ltr capacity. Designed for domestic and commercial use.
Tags:
#BulkDiscount
Specifications
Specifications for Galvanised Steel Commercial Dust Bin & Lid 80L
Colour
Silver
Opening Closure Type
Detached Lid
Container Shape
Round
Container Capacity
80L
Type
Lift Top Bins
Material
Steel
MFR Part No.
900.200.400
Capacity
80L
Height
457mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome