Galvanised Steel Dustbins

Order Code: ZT3077468S

£94.99 Inc VAT (20%)
£99.995% off
QuantityPriceDiscount
1 - 4£94.990%
5 +£91.194%


Description

Capacity L: 90.
Finish: Galvanised.
Lid Material: Galvanised.
Material: Galvanised steel.This galvanised dustbin benefits from a classic design, with a fully metallic construction for long lasting durability against the elements. 90L capacity. Complete with handles to the side. H x Dia: 575 x 450mm (top) Bottom diameter: 400mm.

See full description
Specifications for Galvanised Steel Dustbins
  • Material
    Galvanised Steel
  • Capacity
    90L
  • Lid Material
    Galvanised
  • Finish
    Galvanised

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome