Green Swing Bin - 50 Litre

Order Code: ZT1029961X

£24.99each Inc VAT (20%)
£1,349.46 minimum order value

Minimum order quantity: 54.
Currently unavailable

Description

Dimensions: 550 x 410 x 330mm (HxWxD)
Capacity: 45 litre

Specifications for Green Swing Bin - 50 Litre
  • Container Capacity
    50L
  • Container Shape
    Rectangle
  • Colour
    Green
  • Height
    665mm
  • Depth
    330mm
  • Type
    Swing Bins
  • Width
    400mm
  • Opening Closure Type
    Swing Top
  • Material
    Plastic
  • Capacity
    50L
  • MFR Part No.
    8430180K