Grey 54L Recycling Bin Kit Base Metallic, Pack of 3 505574

Order Code: ZT1541925S

£31.99 Inc VAT (20%)


Description

Recycling should be as easily as possible. Combine this pack of three Addis Recycling Bin Kit Bases with colour-coded Addis Recycling Bin Lids (505575, sold separately) to create a versatile sorting system for waste. This kit contains bins for plastic, cans and paper recycling, with a clear logo and label printed on the front of each base. Combined with the colour-coded lids, it makes recycling a clear and unobstructive process. The plain grey design blends neatly into an office or retail environment.
Pack of 3 plastic bin bases with 54 litre capacity
Combine with Recycling Bin Kit Lids (505575) for complete bin set
Bins for paper, can and plastic recycling with clear logo and label
Green Recycle logo on each base
Made from sturdy plastic for secure waste disposal
Wipe-clean hygienic surface
Colour: Metallic Grey

See full description
Specifications for Grey 54L Recycling Bin Kit Base Metallic, Pack of 3 505574
  • Weight
    4.76kg
  • MFR Part No.
    AG12058
  • Colour
    Metallic Grey
  • Product Type
    Recycling Bin Kit Base
  • Material
    Plastic
  • Pack Quantity
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome