Grey Metallic Lid for Open Top 50L Bin 512875

Order Code: ZT1541981S

£7.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.290%
5 - 9£7.004%
10 - 19£6.718%
20 +£6.4212%


Description

Designed for use with the Addis Smart Round Bin, the Open Top Lid conceals the bin liner and creates smaller opening which makes for secure waste disposal. The open top lid is made from sturdy plastic and has a wipe-clean hygienic surface. The unique and innovative styling gives your bin an extremely attractive finish and will not detract from the sleek design and style of your kitchen or washroom.
For use with Addis Smart 50 Litre Round Bin
Unique and innovative styling
Creates a unique ring that conceals the bin liner
Fits neatly atop Smart Bin base
Made from sturdy plastic with wipe-clean surface
Colour: Metallic grey

See full description
Specifications for Grey Metallic Lid for Open Top 50L Bin 512875
  • Weight
    0.362kg
  • MFR Part No.
    AG13973
  • Product Type
    Open Top Lid
  • Colour
    Metallic Grey
  • Material
    Sturdy Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome