0
1

Grey Swing Bin - 25 Litre

Order Code: ZT1029948X

£14.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.390%
5 - 9£13.814%
10 - 19£13.248%
20 +£12.6612%


Description

Slate grey swing top bin ideal for the Home or Office. Balanced top for easy closing and
opening. Durable wipe-clean body and lid. Bin liner can be secured under lid.

Specifications for Grey Swing Bin - 25 Litre
  • Height
    540mm
  • Colour
    Grey
  • Depth
    260mm
  • Material
    Plastic
  • Container Capacity
    25L
  • Opening Closure Type
    Swing Top
  • Type
    Swing Bins
  • Width
    300mm
  • Container Shape
    Rectangle
  • Capacity
    25L
  • MFR Part No.
    8430100K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome