Heavy Duty Round Bin Grey 160L

Order Code: ZT4858266S

£93.99 Inc VAT (20%)


Description

Keep your bar or restaurant clean and hygienic with the help of this heavy-duty round bin from Jantex. Made from tough and robust plastic, this hardwearing bin is designed for long-lasting use in commercial and industrial areas. Its generous 160-litre capacity allows for a large amount of waste storage, helping to keep all areas free from rubbish - no matter how close it is to bin day. This Jantex heavy-duty bin is also stackable. This makes it easy to transport multiple bins at a time once empty, or to store when not in use - saving valuable time and space. And, the large 160 litre capacity allows for a large amount of waste storage, helping to keep all areas free from rubbish - no matter how close it is to bin day. To top it off, the bin is stackable. This makes it easy to transport multiple bins at a time once empty, or to store when not in use - saving valuable time and space.

See full description
Specifications for Heavy Duty Round Bin Grey 160L
  • Capacity
    160L
  • Colour
    Grey
  • Material
    Plastic
  • Product Type
    Round Bin

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome