High Lift Stacker With Waste Compactor - For 800 And 1100 L Waste Containers

Order Code: ZT2700028S

£3,399.99 Inc VAT (20%)


Description

High lift stacker with waste compactor, for 800 and 1100 l waste containers, lifting range 90 - 1600 mm. Supplied = flat pack. Max. load = 1000 kg. Load centre = 600 mm. Lifting range = 90 - 1600 mm. Fork length = 1150 mm. Distance across forks = 565 mm. Fork width = 170 mm. Length = 1705 mm. Width = 755 mm. Overall height = 2205 mm. Design of mast = single mast. Lift per pump stroke = 20 mm. Lift drive = manual. Wheel fittings = 2 steering wheels. Castor diameter front/rear = 150 mm. Material of rim = aluminium. Steering wheel material = polyurethane. Steering wheel width = 40 mm. Fork roller version = tandem. Fork roller material = polyurethane. Fork roller width = 60 mm. Finish = powder coated. Colour = light blue RAL 5012. Waste compaction by up to 50%. Quick and easy assembly. Long service life due to safety overload pressure valve. Suitable for 1100 litre waste containers. The waste compactor for standard waste containers with a capacity of 800 l and 1100 l, consisting of a high lift stacker and the LiftPress. The high lift stacker without a LiftPress attachment is ideal for stacking and retrieving pallets weighing up to 1.0 t. The LiftPress compactor attachment consists of 2 parts and is simple to fit onto the high lift stacker. The LiftPress waste compactor operates from below, i.e. the container is pushed against a press plunger from below. This allows waste of all kinds to be compacted without damaging the waste container and rollers, and guarantees bulk handling of the waste material. Robust construction with reinforced mast profile. Load chains and hydraulic cylinders secured with protective guards. Excellent stability due to wheel stops on the steering wheels - even under full load.

See full description
Specifications for High Lift Stacker With Waste Compactor - For 800 And 1100 L Waste Containers
  • Colour
    Light Grey
  • Supplied
    Flat Pack
  • Lift Drive
    Manual
  • Distance Across Forks
    565mm
  • Width
    755mm
  • Steering Wheel Material
    Polyurethane
  • Load Capacity
    1000kg
  • Lift per Pump Stroke
    20mm
  • Finish
    Powder-Coated
  • Roller Material
    Polyurethane
  • Load Centre
    600mm
  • Mast Design
    Single Mast
  • Fork Roller Width
    60mm
  • Length
    1705mm
  • Wheel Fittings
    2 Steering Wheels
  • Castor Diameter
    150mm
  • Lifting Range
    90 - 1600mm
  • Fork Roller Type
    Tandem
  • Steering Wheel Width
    40mm
  • Overall Height
    2205mm
  • Rim Material
    Aluminium
  • Fork Width
    170mm
  • Fork Length
    1150mm
  • Castor Diameter (Front / Rear)
    150mm