Hooded Plastic Victorian Style Litter Bin

Order Code: ZT3076453S

£249.99 Inc VAT (20%)


Description

Capacity L: 145.
Colour: Black.
Depth mm: 560.
Height mm: 950.
Includes: Liner.
Lid Colour: Black.
Material: Plastic.
Weight kg: 10.9.Manufactured from strong polyethylene. Ideal for use both indoors and outdoors. Complete with galvanised liner. H x Dia: 1040 x 600mm.

See full description
Specifications for Hooded Plastic Victorian Style Litter Bin
  • Colour
    Black
  • Material
    Plastic
  • Capacity
    145L
  • Includes
    Liner
  • Depth
    560mm
  • Height
    950mm
  • Lid Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome